Beli timbangan sonic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONIC Toga Return Rautan Pensil Manual
    Mulai

    Rp289.900

    SONIC Toga Return Rautan Pensil Manual
    Deskripsi:
    It's the same as before, but it's easier! Detects scraping and automatically discharges. Just keep turning in the same direction! Therefore, it is much harder to waste than conventional products. A safety type that does not pinch your fingers because you just insert a pencil. Recommended for colored pencils as it does not scrape wastefully! Comes with a dust case lock that prevents shavings from spilling. 3 types of pencils that can be used! (JIS standard compliant) SONIC's "Toga Return Manual Pencil Sharpener" won the internationally prestigious "iF Design Award 2018". The "toga return mechanism" that appears when the pencil is toggled has dramatically improved the performance to prevent waste cutting, which has been highly evaluated in the world.
    atribut:
    • Dimensions (mm): 84x121x141
    • Material: Body: ABS, dust case: PS
    • Power Supply: Manual
  2. SONIC Kitchen Scale
    Mulai

    Rp309.900

    SONIC Kitchen Scale
    atribut:
    • Dimensions (cm): 22x15.5x4.7
    • Maximum Capacity (kg): 5x1
    • Display: Blue LCD Backlight
    • Battery Type: Dry Battery
    • Pansize (mm): 150x150
  3. SONIC Anak Timbangan
    Mulai

    Rp1.399.900

    SONIC Anak Timbangan
    atribut:
    • Material: Stainless
    • Class: F2
  4. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp8.099.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  5. Quattro Digital Precision Scale
    Mulai

    Rp1.499.900

    Quattro Digital Precision Scale
    Deskripsi:
    Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
  6. AND Timbangan Digital (Digital Scale)
    Mulai

    Rp1.599.900

    AND Timbangan Digital (Digital Scale)
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  7. AS ONE Anak Timbangan Tipe Bantal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  8. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  9. ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp32.900

    ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    - Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.- High levels of flexibility, comfort and dexterity.
    atribut:
    • Coating Color: Green
    • Coating Material: Nitrile
    • Cuff Style: Gauntlet
    • Length (mm): 330
    • Length (inch): 13
    • Thickness (mm): 0.38
    • Antistatic: No
    • Code: 37-175
    • Latex Free: Yes
    • Silicone Free: Yes
  10. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  11. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  12. Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp47.900

    Taffware Scale Digital Mini Kitchen (Timbangan Dapur)
    Deskripsi:
    Timbangan elektronik ini dapat memuat berat hingga 1 kg dengan keakuratan 0.1 g. Timbangan beralaskan lempengan besi ini yang sangat kokoh dah kuat. Timbangan ini dapat digunakan untuk menimbang berat emas, koin, bahan makanan, dan lain-lainnya
  13. AS ONE Anak Timbangan Silinder Standar
    Mulai

    Rp719.900

    AS ONE Anak Timbangan Silinder Standar
    atribut:
    • Material: Nonmagnetic stainless steel
    • Grade: M1
  14. Stabilo Boss Highlighter 70 (Spidol Penanda)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp18.900

    Stabilo Boss Highlighter 70 (Spidol Penanda)
    Deskripsi:
    Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
  15. Panda Scale Digital Kitchen Scale
    Mulai

    Rp159.900

    Panda Scale Digital Kitchen Scale
    Deskripsi:
    Auto shut OffOutside CalibrationAuto BacklightCounting FuncsionLow Batere IndicationLarge LCD ( 5gigits 20mm light)Large square weighting pan
    atribut:
    • Capacity (kg): 10
    • Resolution (g): 1
    • Platform Size (cm): 15.5x15.5
    • Power Supply: Battery AA 2x
    • Display: LCD (5 digits 20mm light)
  16. Casio Calculator Desk MS-20UC (Kalkulator Meja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Casio Calculator Desk MS-20UC (Kalkulator Meja)
    Deskripsi:
    '- Mini Desk Type- 12 digits- Tax calculation: Automatic calculation of price plus tax, price less tax, discount, selling price, tax amount, discount amount, and margin amount.- Time calculation: Time calculation allows easy input and calculation of hour, minute, and second values.- Solar & Battery: Solar powered when light is sufficient, battery powered when light is insufficient.- Function command signs: A symbol (+, -, x, ÷) on the display indicates the status of operation you are currently performing.- Key rollover: Key operations are stored in a buffer, so nothing is lost even during high-speed input.- Extra Large display: Larger display makes more data easier to read.- Plastic keys: Designed and engineered for easy operation.- Profit margin percent: " % " key gives quick access to prices and profits, and also delivers add-ons, discounts, ratios and increase/decrease values.
  17. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
Daftar Harga timbangan sonic Terbaru October 2026
SONIC Toga Return Rautan Pensil ManualRp289.900
SONIC Kitchen ScaleRp309.900
SONIC Anak TimbanganRp1.399.900
AND Timbangan Digital (Digital Scale)Rp8.099.900
Quattro Digital Precision ScaleRp1.499.900
AND Timbangan Digital (Digital Scale)Rp1.599.900
AS ONE Anak Timbangan Tipe BantalRp2.099.900
KRISBOW Timbangan PresisiRp1.399.900
DAIJIN Digital Scale Digital Sitting (Timbangan Digital)Rp1.999.900
ANSELL Gloves AlphaTec Solvex 37-175 (Sarung Tangan Nitrile Anti Kimia)Rp32.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)